FACOM

FACOM Ratchet Combination Wrench Set, 467 Series, Set of 8

  • ERIKS:12499982
  • Manufacturer:3148519372588
Image 1
Image 2
Image 1
Image 2
15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, ACCESS & SPEED - Compact Ratchet Mechanism, Reversible by Lever, 5° ARC SWING - 72-Tooth Mechanism
Save to list

€200.40/ pieceexcl. VAT

€242.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467
Type
Ratchet Combination Wrench Set
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case
Weight
0.95 kg
Type
Ratchet Combination Wrenche Set