FACOM

FACOM Ratchet combination spanner, 467B Series, Metric, 10mm WD

  • ERIKS:13226161
  • Manufacturer:3662424064647
Image 1
  • Ultra-Grip ratchet wrenches: retaining pin on the ring + securing notch on the open end. Does not slip on the nuts, optimum safety.
  • Compact ratchet mechanism reversing by lever. Better accessibility.
  • 5° increments (7.5° for size 6 mm; 6° for 7, 8 and 9 mm sizes). Enhanced productivity.
  • Ring and open end tilted at 15°.
  • Metric sizes: 6 to 41 mm
  • Satin chrome finish.
Save to list

€18.91/ pieceexcl. VAT

€22.88incl. VAT

62 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467B
Model
Metric
Wrench width
10 mm
Length
158 mm
Low spark model
No
Weight
0.075 g