FACOM

FACOM Ratchet combination spanner, 467 Series, Inch, 15/16" WD

  • ERIKS:12589479
  • Manufacturer:3148519347517
Image 1
  • Standard ratchet combination wrenches for all current applications
  • Reversible compact ratchet incorporated within ring head
  • Fine ratchet system allowing a 5° working arc
  • Open end angle 15°
  • ISO 1711-1
Save to list

€43.07/ pieceexcl. VAT

€52.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467
Wrench width
15/16
Low spark model
No
Weight
0.51 g