FACOM

FACOM R.400AVSE - Set of 10 insulated tools 1/4"

  • ERIKS:23443613
  • Manufacturer:3148510531267
Image 1
SET OF 10 VSE SERIES 1,000 VOLT INSULATED TOOLS
-Including: - 5 sockets 6, 7, 8, 10, 12 mm. - 3 6-point bit sockets 4, 5, 6 mm. - 1 ratchet R.151AVSE. - 1 extension R.210AVSE.
-Case dimensions: 322 x 136 x 53 mm.
Save to list

€248.70/ pieceexcl. VAT

€300.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.400AVSE
Connection size
1/4
Low spark model
Yes
Weight
650 g