FACOM

FACOM R.372 - Compact ratchets - reducer 9 x 12 - 1/4"

  • ERIKS:23443617
  • Manufacturer:3148510531700
Image 1
-Compact ratchets - drive 9 x 12 mm
Save to list

€82.24/ pieceexcl. VAT

€99.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J-R.372
Connection size
1/2 in
Total length
15 mm
Weight
70 g