FACOM

FACOM R.245 - Bit holder cap with spring clip 1/4" - 6.35 mm

  • ERIKS:23443609
  • Manufacturer:3148510529103
Image 1
-STANDARDS: NF ISO 2725-1, NF ISO 1173, ISO 2725-1, ISO 1173, DIN 3124
-Stiffer, more secure, spring clip for infrequent bit changes.
-Square drive has side-hole for ball or plunger lock.
-Finish: bright chrome.
Save to list

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.245
Connection size
1/4