

€147.36/ pieceexcl. VAT
€178.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 217 |
Type | Punch Set |
Total number of tools | 19 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 1.4 kg |
Type | Punch Set |
Height | 50 mm |
Length | 265 mm |
Width | 230 mm |