FACOM

FACOM Punch - 248.8 -Long drift punches 8mm

  • ERIKS:23445427
  • Manufacturer:3148511593301
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€9.71/ pieceexcl. VAT

€11.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
8 mm
Length
150 mm
Weight
100 g