FACOM

FACOM Pry bar - D.3-7 - Power lever 177mm

  • ERIKS:23442681
  • Manufacturer:3148510179711
Image 1
-Numerous uses: suspension, gear train, bodywork, etc.
-Sturdy blade minimising lever spring effect.
Save to list

€30.38/ pieceexcl. VAT

€36.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Crowbars
Length
177 mm
Weight
275 g