FACOM

FACOM Pry bar - D.3-30 - Power lever 750mm

  • ERIKS:23442685
  • Manufacturer:3148510179759
Image 1
-Numerous uses: suspension, gear train, bodywork, etc.
-Sturdy blade minimising lever spring effect.
Save to list

€76.37/ pieceexcl. VAT

€92.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Crowbars
Length
750 mm
Weight
1700 g