FACOM

FACOM Pry bar - D.3-24 - Power lever 600mm

  • ERIKS:23442684
  • Manufacturer:3148510179742
Image 1
-Numerous uses: suspension, gear train, bodywork, etc.
-Sturdy blade minimising lever spring effect.
Save to list

€60.70/ pieceexcl. VAT

€73.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Crowbars
Length
600 mm
Weight
1000 g