FACOM

FACOM Pry bar - D.3-18 - Power lever 460mm

  • ERIKS:23442683
  • Manufacturer:3148510179735
Image 1
-Numerous uses: suspension, gear train, bodywork, etc.
-Sturdy blade minimising lever spring effect.
Save to list

€55.49/ pieceexcl. VAT

€67.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Crowbars
Length
460 mm
Weight
810 g