FACOM

FACOM Pry bar - D.3-12 - Power lever 300mm

  • ERIKS:23442682
  • Manufacturer:3148510179728
Image 1
-Numerous uses: suspension, gear train, bodywork, etc.
-Sturdy blade minimising lever spring effect.
Save to list

€38.30/ pieceexcl. VAT

€46.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Crowbars
Length
300 mm
Weight
345 g