FACOM

FACOM Pointed plier - 185A.20VE - Telephone pliers with long jaws 200mm VDE

  • ERIKS:13598098
  • Manufacturer:5054905248574
Image 1
185A-195A.VE - 1,000 VOLT INSULATED LONG HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500, NF EN 60900, EN 60900, DIN EN 60900
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-Slim, fine serrated noses.
-Lateral wire cutter for copper and hard steel wire.
*185A.20VE: straight nose.
*195A.20VE: 40° angled nose.
-Return spring.
-Ergonomic anti-slip grips.
-Finish: polished, varnished.
Save to list

€33.92/ pieceexcl. VAT

€41.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
200 mm
Shape
Long nose
Low spark model
No
Isolation protection 1000 V
Yes
Weight
192 g