FACOM

FACOM Pointed plier - 185.34L - Pliers with extra long jaws 340mm

  • ERIKS:12746770
  • Manufacturer:3662424010163
Image 1
DOUBLE JOINTED EXTRA LONG HALF-ROUND NOSE PLIERS
-Length 340 mm.
-Double joint and slim profile, for working in awkward zones, even single-handed.
-Serrated nose for good grip.
-Ergonomic handle for easy grip.
-Polished with plastic sheath finish.
Save to list

€36.66/ pieceexcl. VAT

€44.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
185.34L
Length
340 mm
Shape
Long nose
Weight
350 g