FACOM

FACOM Pocket knife - 840.F - Pocket knife with locking mechanism

  • ERIKS:12432531
  • Manufacturer:3148519036305
Image 1
-Blade in polished stainless steel. Blade partially smooth for accurate cutting and another serrated for powerful cutting.
-Quick one-handed opening.
-Knife at the tip of the knife: window breaker function.
-Safe: lock-back.
-Universal hanging hook.
-Clip at the back of the knife for direct hanging to the belt.
-Blade length 77 mm; closed length: 115 mm.
-Total length: 186 mm.
-Supplied in vertical nylon case which fastens to the belt.
Save to list

€40.90/ pieceexcl. VAT

€49.49incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
840.F