

€110.28/ setexcl. VAT
€133.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CPE |
Type | Pliers Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.939 kg |
Type | Pliers Set |
Width | 860 mm |