

€113.58/ setexcl. VAT
€137.43incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CPE |
Type | Combination Plier Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.926 kg |
Type | Combination Plier Set |
Length | 860 mm |