FACOM

FACOM Pliers - 513.5 - Grip plier, short jaws, one setting 140mm

  • ERIKS:23445806
  • Manufacturer:3148511817247
Image 1
513 - STANDARD CURVED JAW LOCK-GRIP PLIERS
-STANDARDS: ASME B107.500
-Slim jaws.
-Hand-screw adjustment.
-Finish: black cataphoretic finish.
Save to list

€17.44/ pieceexcl. VAT

€21.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
513
Length
140 mm