FACOM

FACOM Pliers - 432.LMT - Micro-tech pliers with narrow jaws 140mm

  • ERIKS:23445720
  • Manufacturer:3148511759943
Image 1
MICRO-TECH® THIN NOSE GRIPPERS
-STANDARDS: NF ISO 9655, ISO 9655, DIN ISO 9655, ASME B107.500
-Fine mesh, for high precision work.
Save to list

€43.75/ pieceexcl. VAT

€52.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
432.LMT
Length
140 mm
Weight
65 g