FACOM

FACOM Pliers - 403.MT - Micro-tech Pliers with extra long, curved jaws 155mm

  • ERIKS:23445639
  • Manufacturer:3148511750704
Image 1
MICRO-TECH® EXTRA-LONG ANGLED NOSE GRIPPERS
-STANDARDS: NF ISO 9655, ISO 9655, DIN ISO 9655, ASME B107.500
-For powerful loads.
Save to list

€36.63/ pieceexcl. VAT

€44.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
403.MT
Length
155 mm
Weight
75 g