FACOM

FACOM Plastic hammer - 207A.25CB - Hammers with interchangeable tips 25mm

  • ERIKS:23445153
  • Manufacturer:3148511473054
Image 1
207A-208A - ADAPTABLE-TIP MALLETS
-207A: Aluminum body light series hammers.
-208A: Steel body heavy series hammers.
-Mallets are available with a limited number of tip combinations only, but you can customize your mallet by selecting a body and two tips of your choice.
Tips available:
- EA series: neoprene.
- EB series: polyurethane.
- EC series: nylon.
Save to list

€26.13/ pieceexcl. VAT

€31.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
207A
Weight
135 g
Diameter
25 mm
Spare parts & accessories

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 17/11/2026

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 17/11/2026

€3.20/ pieceexcl. VAT

€3.87incl. VAT

Estimated delivery date - 17/11/2026