FACOM

FACOM Pipe wrench - 134a.36- Pipe wrench cast iron American

  • ERIKS:23447841
  • Manufacturer:3148516741363
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Cast iron body.
-Interchangeable fixed jaw hardened to 55 HRc.
-Forged steel mobile jaw.
Save to list

€240.71/ pieceexcl. VAT

€291.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
134A
Chucking range
140 mm
Length
920 mm
Weight
9 g
Material
Cast iron