FACOM

FACOM Pipe wrench - 134a.18- Pipe wrench cast iron American

  • ERIKS:23447839
  • Manufacturer:3148516741103
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Cast iron body.
-Interchangeable fixed jaw hardened to 55 HRc.
-Forged steel mobile jaw.
Save to list

€87.07/ pieceexcl. VAT

€105.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
134A
Chucking range
76 mm
Length
450 mm
Weight
2.4 g
Material
Cast iron