FACOM

FACOM Pipe wrench - 133a.24- Pipe wrench alu American

  • ERIKS:23447844
  • Manufacturer:3148516741615
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Performance equivalent to model 134A.
Save to list

€164.47/ pieceexcl. VAT

€199.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
133A
Length
600 mm
Weight
2460 g