FACOM

FACOM Pipe wrench - 133a.18- Pipe wrench American

  • ERIKS:23447843
  • Manufacturer:3148516741523
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Performance equivalent to model 134A.
Save to list

€106.64/ pieceexcl. VAT

€129.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
133A
Length
450 mm
Weight
1560 g