FACOM

FACOM Pipe wrench - 121a.1'- Pipe wrench s-jaws Swedish 45°

  • ERIKS:23448219
  • Manufacturer:3148517028463
Image 1
-Capacity: 10 to 60 mm; 3/8" to 2".
-High-quality forged steel body.
-Special jaw design grips pipe at three points.
Save to list

€48.89/ pieceexcl. VAT

€59.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
121A
Length
345 mm