FACOM

FACOM Pipe cutter - 335C.35 - Pipe cutter for plastic 40mm

  • ERIKS:13586796
  • Manufacturer:3662424040108
Image 1
PLASTIC PIPE CUTTER
Ratchet pipe cutter for plastic pipes up to 63 mm diameter.
Patented "V" profile blade for perfect cut, even on the smallest pipes.
Stainless steel cutting blade: sturdy and long life cut.
Can cut multiple strand flexible cables up to 5 x 2.5 mm2.
Save to list

€36.10/ pieceexcl. VAT

€43.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
335C.35
Tube diameter
from 0 to 40 mm