FACOM

FACOM Pipe cutter - 334C.35NX - Precision pipe cutter for stainless steel

  • ERIKS:13210081
  • Manufacturer:3662424068744
Image 1
HIGH PRECISION STAINLESS STEEL PIPE CUTTER
-Fast adjustment button, covered in soft material for enhanced comfort.
-4 rollers for perfect pipe guiding.
-Folding deburrer.
-Supplied with spare wheel.
-Very easy wheel changing without tool.
-Cuts stainless steel pipes from 3 to 35mm.
-334.M5: set of 5 spare wheels.
Save to list

€94.33/ pieceexcl. VAT

€114.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
334C.35NX
Tube diameter
from 3 to 35 mm