

€8.07/ pieceexcl. VAT
€9.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TZSA |
Type | P-Handle hexagonal key |
Model | Metric |
Bullet-head | Yes |
Wrench width | 7 mm |
Length | 240 mm |
Material | Carbon Silicon Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | P-Handle hexagonal key |
Weight | 120 g |
Length short leg | 175 |
Length long shank | 240 |