

€4.64/ pieceexcl. VAT
€5.61incl. VAT
51 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TZA |
Type | P-Handle hexagonal key |
Model | Metric |
Bullet-head | No |
Wrench width | 4 mm |
Length | 183 mm |
Material | Carbon Silicon Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | P-Handle hexagonal key |
Weight | 58 g |
Length short leg | 130 |
Length long shank | 183 |