

€4.48/ pieceexcl. VAT
€5.42incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TZA |
Type | P Handle Hexagonal Key |
Model | Metric |
Bullet-head | No |
Wrench width | 3 mm |
Length | 133 mm |
Material | Carbon Silicon Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | P Handle Hexagonal Key |
Weight | 12 g |
Length short leg | 90 |
Length long shank | 133 |