

€481.58/ pieceexcl. VAT
€582.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 10 |
Type | Open-Ended Torque Bit Set |
Material | Stainless steel |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of fork spanners | 11 |
Number of open-end spanners | 11 |
Packaging | Plastic box |
Weight | 0.98 kg |
Type | Open End Torque Bit Set |
Height | 65 mm |
Length | 330 mm |