FACOM

FACOM Open-ended spanner set - 31.JE6T - Set of 6 extra flat open ended spanners metrical

  • ERIKS:23446633
  • Manufacturer:3148515278501
Image 1
THIN DESGIN - 30 % slimmer than a classical open end wrench, MAXIMUM ACCESSIBILITY - Indispensable for confined access and locknuts, OFFSET - Heads hinged at 15°
Save to list

€113.58/ pieceexcl. VAT

€137.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
31
Type
Double Open-Ended Wrench Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
6
Number of open-end spanners
6
Weight
0.68 kg
Type
Double Open End Wrenche Set