

€49.89/ pieceexcl. VAT
€60.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 11 |
Wrench width | 17 mm |
Connection size | 14 x 18 in |
Length | 25 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 134 g |
Model | Metric |