

€19.86/ pieceexcl. VAT
€24.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 46 AVSE |
Model | Metric |
Single wrench model | Yes |
Wrench width | 9 mm |
Length | 105 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | Metal |
Weight | 35 g |
Norm | DIN 3114 |
Wrench size small | 9 mm |
Thickness | 9 |