

€72.36/ pieceexcl. VAT
€87.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 45 |
Model | Metric |
Single wrench model | Yes |
Wrench width | 70 mm |
Length | 595 mm |
VDE tested | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
Weight | 3300 g |
Norm | DIN 894 |
Wrench size small | 70 mm |