

€25.46/ pieceexcl. VAT
€30.81incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 45 |
Model | Metric |
Single wrench model | Yes |
Wrench width | 46 mm |
Length | 370 mm |
VDE tested | No |
Low spark model | No |
Weight | 1000 g |
Norm | DIN 894 |
Wrench size small | 46 mm |
Thickness | 15.5 |