

€22.61/ pieceexcl. VAT
€27.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 45 |
Model | Metric |
Single wrench model | Yes |
Wrench width | 41 mm |
Length | 335 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 860 g |
Norm | ISO 4229 |
Wrench size small | 41 mm |