FACOM

FACOM Open-end spanner - 44 -Double open ended spanner - 1/2X9/16"

  • ERIKS:23444442
  • Manufacturer:3148511044513
Image 1
-Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts.
-Heads hinged at 15°.
-Dimensions in inches: from 1/4" to 1"5/8.
-Presentation: satin chrome finish.
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
44
Model
Inch
Single wrench model
No
Length
182 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
93 g
Norm
ASME B107.100
Wrench size small
1/2 in
Wrench size large
9/16 in