

€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Inch |
Single wrench model | No |
Wrench width | 7/32 in |
Length | 75 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 10 g |
Norm | ASME B107.100 |
Wrench size small | 7/32 in |