

€14.46/ pieceexcl. VAT
€17.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Metric |
Single wrench model | No |
Wrench width | 16 mm |
Length | 140 mm |
VDE tested | No |
Low spark model | No |
Weight | 70 g |
Norm | ISO 3318 |
Wrench size small | 16 mm |