FACOM

FACOM Offset Ring Wrench, 54 Series, Set of 12

  • ERIKS:23446664
  • Manufacturer:3148515304002
Image 1
HEAVY APPLICATIONS - Wrenches for tight (unlocking, thanks to high strength of the polygonal head and long adaptable handle (to be ordered separately), RING OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, ACCESSORIES - Handle to use: 54.M1B for the dimensions 24 and 30 mm
Save to list

€705.74/ pieceexcl. VAT

€853.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
54
Type
Offset Ring Wrench
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of ring spanners
12
Weight
24.948 kg
Type
Offset Ring Wrenche