FACOM

FACOM Offset Combination Wrench, 41 Series, Set of 12

  • ERIKS:23446650
  • Manufacturer:3148515289859
Image 1
RING OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, OFFSET - Open end head angled at 15°
Save to list

€178.53/ pieceexcl. VAT

€216.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Type
Offset Combination Wrench
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
2.1 kg
Type
Offset Combination Wrenche