

€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AMS |
Type | Multiblade Screwdriver Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 2 |
Weight | 0.1 kg |
Type | Multiblade Screwdriver Set |
Length | 165 mm |