

€204.42/ pieceexcl. VAT
€247.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 115A |
Model | Metric |
Single wrench model | Yes |
Length | 550 mm |
VDE tested | No |
Low spark model | No |
Weight | 1900 g |
Wrench size small | 30 mm |
Wrench size large | 200 mm |