FACOM

FACOM Monkey wrench, 115A Series, 20-100mm WD

  • ERIKS:23444982
  • Manufacturer:3148511336212
Image 1
115A - MONKEY WRENCH
-Capacity: 10 to 200 mm.
-Presentation: satin chrome finish.
Save to list

€140.93/ pieceexcl. VAT

€170.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
115A
Model
Metric
Single wrench model
Yes
Length
360 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
800 g
Wrench size small
20 mm
Wrench size large
100 mm