

€104.48/ pieceexcl. VAT
€126.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 116 |
Model | Metric |
Single wrench model | Yes |
Wrench width | 50 mm |
Length | 210 mm |
VDE tested | No |
Low spark model | No |
Weight | 380 g |
Wrench size small | 0 mm |
Wrench size large | 50 mm |