

€99.91/ pieceexcl. VAT
€120.89incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Rivet Hammer Impact Tool Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.8 kg |
Type | Rivet Hammer Impact Tool Set |
Height | 40 mm |
Length | 175 mm |