

€719.75/ pieceexcl. VAT
€870.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Mechanics Set |
Total number of tools | 96 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 11.11 kg |
Type | Metric Mechanics Set |